Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC fixture connector assembly

  • Mfr # 2106739-1

  • Zoro # G901052587


product price: $28.45
/ea
Sold in multiples of 3 for $85.35

Key Features

Color
Natural
Connector Type
LVDC Grid Connector
Material
Polyamide
Wire Range
18 AWG
Length
0.0403 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106739-1
Zoro #
G901052587
UPC #
-
Country of Origin
United States

Dimensions

Length
0.0403 m

Details

Item
Connector
Color
Natural
Connector Type
LVDC Grid Connector
Material
Polyamide
Wire Range
18 AWG
Contact Finish
Tin Plated
Number of Contacts
2
Connection Material
Phosphor Bronze
Flammability Rating
UL 2577

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.