
DDR4 DIMM 288 Pin SMT type
Mfr # 2199155-1
Zoro # G301042171
product price: $2.45
/ea
Sold in multiples of 48 for $117.60
Key Features
Max. Temp.
105°C
Application
Signal
Current Rating
0.75 A
Hole Center to Center
0.85 mm
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2199155-1
Zoro #
G301042171
UPC #
-
Country of Origin
China
Details
Max. Temp.
105°C
Application
Signal
Current Rating
0.75 A
Hole Center to Center
0.85 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
288
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.