Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DDR4 DIMM 288 PIN TH TYPE

  • Mfr # 2199154-7

  • Zoro # G201042226


product price: $1.69
/ea
Sold in multiples of 150 for $253.50

Key Features

Max. Temp.
105°C
Application
Signal
Connector Terminates To
Printed Circuit Board
Number of Contacts
288
Hole Center to Center
0.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199154-7
Zoro #
G201042226
UPC #
-
Country of Origin
China

Details

Max. Temp.
105°C
Application
Signal
Connector Terminates To
Printed Circuit Board
Number of Contacts
288
Hole Center to Center
0.85 mm
Current Rating
0.75 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.