DDR4 SODIMM 260P 5.2H RVS

  • Mfr # 2309410-3

  • Zoro # G101041534


product price:  $2.29
/ea
Sold in multiples of 400 for $916.00

Key Features

Max. Temp.
85°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2309410-3
Zoro #
G101041534
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.254 µm

Details

Item
Socket
Max. Temp.
85°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
0.5 A
Connection Material
Copper Alloy
Number of Contacts
260
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash
Flammability Rating
UL 94 V-0
Hole Center to Center
0.5 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.