Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 14 AWG, Bare Insulated, Grey

  • Mfr # 1-322337-0

  • Zoro # G301017124


product price: $7.79
/ea
Sold in multiples of 25 for $194.75

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Grey
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-322337-0
Zoro #
G301017124
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8
Overall Length
0.811 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
1,200 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Offset, Straight
Contact Plating Material
Unplated, Chromel
Insulation Dia
0.12 to 0.17 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.