Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 1.42 mm² Max, Gray, None Insulation

  • Mfr # 1-322325-1

  • Zoro # G301016837


product price: $7.15
/ea
Sold in multiples of 9 for $64.35

Key Features

Type
Butt Splice
Color
Gray
Maximum Wire Size
1.42 mm²
Insulation Material
None
Maximum Operating Temperature
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-322325-1
Zoro #
G301016837
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.42 mm²
Overall Length
22.58 mm

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Gray
Insulation Material
None
Maximum Operating Temperature
1,200 Degrees F
Features
Serrated; Strap
Wire Type
Stranded
Material
Chromel
Contact Plating Material
Unplated
Insulation Dia
3.56 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.