Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 10 AWG, Bare Insulated, Orange

  • Mfr # 323750

  • Zoro # G001018032


product price: $10.85
/ea
Sold in multiples of 8 for $86.80

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Maximum Wire Size
10 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323750
Zoro #
G001018032
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#10
Barrel Inside Dia.
0.235 in
Overall Length
1.0079 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
1,200 Degrees F
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Nickel, Unplated
Insulation Dia
0.15 to 0.23 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.