Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIP SW 6 POSN W/TAPE AU

  • Mfr # 2-435668-5

  • Zoro # G900965239


product price: $2.99
/ea
Sold in multiples of 54 for $161.46

Key Features

Height
7.36 mm [ .29 in ]
Length
17.22 mm [ .68 in ]
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
DIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-435668-5
Zoro #
G900965239
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.36 mm [ .29 in ]
Length
17.22 mm [ .68 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µin)
30

Details

Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
DIP
Mounting Type
Through Hole
Centerline
2.54 mm [ .1 in ]
Contact Current Rating (A)
1
Solder Tail Contact Plating
Gold over Nickel
Auto-Insertable
No
Operating Temperature Range (°C)
-55 to 105
Number of Switches
6
UL Flammability Rating
UL 94V-0
Seal Type
Tape
Voltage Rating (VDC)
40
Housing Color
Blue
Mounting Angle
Vertical
Actuator Style
Rocker (Top Actuated)
Number of Positions
6
Low Profile
Yes
Housing Material
Polyester GF
Contact Mating Area Plating Material
Gold
Sealed
Yes
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.