Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIP SW 7POSN AU

  • Mfr # 5435640-1

  • Zoro # G500966643


product price: $2.19
/ea
Sold in multiples of 3072 for $6,727.68

Key Features

Length
19.81 mm [ .78 in ]
Height
8.636 mm [ .34 in ]
Housing Color
Blue
Contact Mating Area Plating Material
Gold
Configuration (Pole-Throw)
Single Pole - Single Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5435640-1
Zoro #
G500966643
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19.81 mm [ .78 in ]
Height
8.636 mm [ .34 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µin)
30

Details

Housing Color
Blue
Contact Mating Area Plating Material
Gold
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Switches
7
Contact Base Material
Copper Alloy
Contact Current Rating (A)
1
Number of Positions
7
Solder Tail Contact Plating
Tin
Sealed
No
Switch Type
DIP
Centerline
2.54 mm [ .1 in ]
Mounting Type
Through Hole
Mounting Angle
Vertical
Auto-Insertable
No
Product Type
Switch
Housing Material
Polyester GF
Actuator Style
Rocker (Top Actuated)
Voltage Rating (VDC)
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.