Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIP SW ASSY-BLK SPST-4POS

  • Mfr # 435166-2

  • Zoro # G000967027


product price: $3.29
/ea
Sold in multiples of 5000 for $16,450.00

Key Features

Length
12.19 mm [ .48 in ]
Switch Type
DIP
Number of Switches
4
Contact Mating Area Plating Thickness (µin)
30
Configuration (Pole-Throw)
Single Pole - Single Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435166-2
Zoro #
G000967027
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12.19 mm [ .48 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]
Height (in)
0.29

Details

Switch Type
DIP
Number of Switches
4
Configuration (Pole-Throw)
Single Pole - Single Throw
Voltage Rating (VDC)
50
Actuator Style
Recessed Rocker
Sealed
No
Centerline
2.54 mm [ .1 in ]
Operating Temperature Range (°C)
-55 to 105
Housing Material
Polyester GF
Contact Mating Area Plating Material
Gold
Contact Base Material
Beryllium Copper
UL Flammability Rating
UL 94V-0
Housing Color
Black
Number of Positions
4
Mounting Type
Through Hole
Auto-Insertable
No
Mounting Angle
Vertical
Solder Tail Contact Plating
Gold over Nickel
Product Type
Switch
Contact Current Rating (A)
1.5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.