Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DOPPLEIT ADERENDH N 966144-4

DOPPLEIT ADERENDH N (Discontinued)

  • Mfr # 966144-4
  • Zoro # G301018169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966144-4
Zoro #
G301018169
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
0.591 in

Details

Item
Ferrule
Wire Range
17 AWG
Insulation Type
Non-Insulated
Color
Red
Features
Closed Barrel Type; Double Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.