Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRD16RAE04=Rot Dip R/A

  • Mfr # 1825008-4

  • Zoro # G600966918


product price: $4.69
/ea
Sold in multiples of 7650 for $35,878.50

Key Features

Switch Type
Rotary DIP
Illuminated
No
Number of Positions
16
Mounting Type
Through Hole
Contact Mating Area Plating Material
Gold Flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825008-4
Zoro #
G600966918
UPC #
-
Country of Origin
Japan

Details

Switch Type
Rotary DIP
Illuminated
No
Number of Positions
16
Mounting Type
Through Hole
Contact Mating Area Plating Material
Gold Flash
Contact Base Material
Copper Alloy
Actuator Style
Flush
UL Flammability Rating
UL 94V-0
Voltage Rating
20 VDC, 20 VAC
Switch Style
Rotary
Solder Tail Contact Plating
Gold Flash over Nickel
Product Type
Switch
Termination Style
Printed Circuit Board
Mounting Angle
Right Angle
Code Type
Hexadecimal
Auto-Insertable
Yes
Centerline
.1 in
Sealed
No
Number of Switches
16
Housing Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.