
DRS16RA04=Rot Dip R/A
Mfr # 1-1825008-2
Zoro # G700965903
product price:Â $11.15
/ea
Sold in multiples of 10 for $111.50
Key Features
Mounting Type
Through Hole
Switch Style
Rotary
Number of Switches
16
Termination Style
Printed Circuit Board
Contact Base Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1825008-2
Zoro #
G700965903
UPC #
-
Country of Origin
Japan
Details
Mounting Type
Through Hole
Switch Style
Rotary
Number of Switches
16
Termination Style
Printed Circuit Board
Contact Base Material
Copper Alloy
Switch Type
Rotary DIP
Illuminated
No
Sealed
No
Mounting Angle
Right Angle
Number of Positions
16
Code Type
Hexadecimal
Voltage Rating
20 VDC, 20 VAC
Contact Mating Area Plating Material
Gold Flash
Centerline
.1 in
Actuator Style
Metal Shaft
UL Flammability Rating
UL 94V-0
Product Type
Switch
Solder Tail Contact Plating
Gold Flash over Nickel
Housing Material
Thermoplastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.