
DRW10RAE04=ROT DIP R/A
Mfr # 1-1825008-4
Zoro # G900965871
product price: $6.55
/eaSold in multiples of 15 for $98.25
Key Features
Solder Tail Contact Plating
Gold Flash over Nickel
Centerline
.1 in
Product Type
Switch
Termination Style
Printed Circuit Board
Switch Style
Rotary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825008-4
Zoro #
G900965871
UPC #
-
Country of Origin
Korea, Republic of
Details
Solder Tail Contact Plating
Gold Flash over Nickel
Centerline
.1 in
Product Type
Switch
Termination Style
Printed Circuit Board
Switch Style
Rotary
Mounting Angle
Right Angle
Illuminated
No
Actuator Style
Wheel
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Switch Type
Rotary DIP
Number of Switches
10
Housing Material
Thermoplastic
Number of Positions
10
Voltage Rating
20 VDC, 20 VAC
Code Type
BCD
Contact Mating Area Plating Material
Gold Flash
Mounting Type
Through Hole
Sealed
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.