
Terminal Block, Grounding, 600 V AC, 4 AWG
Mfr # 2271592-1
Zoro # G001037088
product price: $21.19
/ea
Sold in multiples of 4 for $84.76
Key Features
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Circuit Protection Type
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271592-1
Zoro #
G001037088
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Minimum Wire Size
24 AWG
For Maximum Wire Size
4 AWG
Details
Item
Terminal Block
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Circuit Protection Type
Ground
Modular Terminal Block Product Type
Spring Terminal Block
UL Flammability Rating
UL 94V-0
Number of Positions
1
Centerline (Pitch)
.48 in
Circuit Application
Power
Contact Base Material
Copper
Operating Temperature Range
-40 to 105°C
Contact Plating Material
Matte Tin
Sealable
No
Number of Circuits
1
Block Type
Standard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.