DTS 2.5 -G

  • Mfr # 2271578-1

  • Zoro # G701037159


product price: $7.49
/ea
Sold in multiples of 15 for $112.35

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271578-1
Zoro #
G701037159
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Block Configuration
Ground
Operating Temperature Range
-40 to 105°C
Modular Terminal Block Product Type
Spring Terminal Block
Centerline (Pitch)
.202 in
Block Type
Standard
Contact Base Material
Copper
Sealable
No
Number of Circuits
1
UL Flammability Rating
UL 94V-0
Number of Positions
1
Circuit Application
Power
Contact Plating Material
Matte Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.