Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUAL 4FF SIM CARD CONNECTOR

  • Mfr # 2296830-1

  • Zoro # G601069335


product price: $1.59
/ea
Sold in multiples of 1300 for $2,067.00

Key Features

Max. Temp.
85°C
Application
Signal
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2296830-1
Zoro #
G601069335
UPC #
-
Country of Origin
United States

Details

Max. Temp.
85°C
Application
Signal
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.