
DUO TYNE FLAG TERMINAL
Mfr # 530004-7
Zoro # G900927428
product price:Â $0.69
/ea
Sold in multiples of 4500 for $3,105.00
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Contact Material
Beryllium Copper
Insulation Dia
0.035 to 0.055 in
Contact Plating Material
Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
530004-7
Zoro #
G900927428
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Beryllium Copper
Insulation Dia
0.035 to 0.055 in
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.