DUOPLUG SIDE LOCK 10 POS (POL09/10) FE

  • Mfr # 2-284865-0

  • Zoro # G301041785


product price:  $0.57
/ea
Sold in multiples of 168 for $95.76

Key Features

Min. Single Wire Size
24 AWG
Max. Voltage
63V AC
Max. Temp.
110°C
Application
Signal
Height
7.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-284865-0
Zoro #
G301041785
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Height
7.35 mm
Max. Insulation Dia.
0.08 in
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
63V AC
Max. Temp.
110°C
Application
Signal
Color
Red
For Use With
Printed Circuit Board
Material
Glass-Filled PBT
Contact Finish
Pre-Tin Plated
Connection Material
Phosphor Bronze
Wire Type
Stranded
Connector Type
Card Edge
Terminal Type
Insulation Displacement Crimp
Current Rating
2 A
Number of Contacts
10
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.