Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUST COVER HSG 175A PWR PROD

  • Mfr # 647692-1

  • Zoro # G800957358


product price: $2.79
/ea
Sold in multiples of 28 for $78.12

Key Features

Height
25.17 mm
Length
53.66 mm
Width
1.52 in
Color
Black
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647692-1
Zoro #
G800957358
UPC #
-
Country of Origin
China

Dimensions

Height
25.17 mm
Length
53.66 mm
Width
1.52 in

Details

Color
Black
Max. Temp.
105°C
Type
Dust Cap

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.