
DYNAMIC 1100D REC HSG 22P X YELLOW
Mfr # 3-1871057-1
Zoro # G600956124
product price: $1.79
/eaSold in multiples of 95 for $170.05
Key Features
Color
Yellow
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Height
11.3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1871057-1
Zoro #
G600956124
UPC #
-
Country of Origin
China
Dimensions
Height
11.3 mm
Width
0.49 in
Length
24.6 mm
Details
Color
Yellow
Item
Connector
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Max. Temp.
105°C
For Use With
Plug Housing & Header
Hole Center to Center
2 mm
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable
Contact Type
Socket
Number of Contacts
22
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.