Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 3100 HDR ASY 4P H K/Y

  • Mfr # 2-178294-2

  • Zoro # G300939168


product price: $2.45
/ea
Sold in multiples of 95 for $232.75

Key Features

Type
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-178294-2
Zoro #
G300939168
UPC #
-
Country of Origin
China

Dimensions

Width
0.368 in
Height
9.35 mm
Length
1 in

Details

Item
Connector
Type
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.149 in
Features
Shrouded
Material
Glass-Filled Polyester
Max. Temp.
105°C
For Use With
Receptacle Housing
Terminal Type
Through Hole - Solder
Green Environmental Attribute
Halogen Free
Connector Type
Header
Number of Rows
1
Contact Type
Tab
Contact Finish
Gold Plated
Number of Contacts
4
Current Rating
8 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.