DYNAMIC D-3200 HDR ASSY 12P H

  • Mfr # 3-316081-3

  • Zoro # G100940173


product price:  $8.25
/ea
Sold in multiples of 36 for $297.00

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-316081-3
Zoro #
G100940173
UPC #
-
Country of Origin
United States

Dimensions

Width
1.07 in
Height
16.97 mm
Length
39.4 mm

Details

Item
Connector
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.2 in
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Header
Features
Shrouded
Material
Glass-Filled Polyester
For Use With
Receptacle Housing
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Tab
Number of Contacts
12
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.