Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-3200 WTW TAB HSG 12P

  • Mfr # 1-179555-6

  • Zoro # G200956463


product price: $4.35
/ea
Sold in multiples of 26 for $113.10

Key Features

Color
Black
Number of Rows
2
Series
3000
Max. Voltage
600V AC/DC
Height
33.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-179555-6
Zoro #
G200956463
UPC #
-
Country of Origin
Japan

Dimensions

Height
33.6 mm
Width
0.799 in
Length
57.91 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Series
3000
Max. Voltage
600V AC/DC
Material
Glass-Filled Polyester
For Use With
Receptacle Housing
Hole Center to Center
5.08 mm
Max. Temp.
105°C
Connector Type
Plug
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Features
Panel Mount Feature
Flammability Rating
UL 94 V-0
Number of Contacts
12
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.