
DYNAMIC D1000 REC CONT S GOLD FORM
Mfr # 1827569-2
Zoro # G201042110
product price: $0.19
/ea
Sold in multiples of 6000 for $1,140.00
Key Features
Max. Single Wire Size
28 AWG
Min. Single Wire Size
30 AWG
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Length
7.9 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1827569-2
Zoro #
G201042110
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
28 AWG
Min. Single Wire Size
30 AWG
Length
7.9 mm
Max. Insulation Dia.
0.047 in
Contact Plating Thickness
0.38 µm
Details
Item
Contact
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Connection Material
Copper Alloy
Wire Type
Discrete; Stranded
Terminal Type
Crimp
For Use With
Tab Contact
Contact Type
Socket
Contact Finish
Gold Plated
Current Rating
3 A
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.