Zoro Homepage

DYNAMIC D3200M HDR H 6P ASSY

  • Mfr # 9-178139-2

  • Zoro # G500940223


product price: $5.15
/ea
Sold in multiples of 1000 for $5,150.00

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-178139-2
Zoro #
G500940223
UPC #
-
Country of Origin
China

Dimensions

Height
18.47 mm
Length
24.16 mm
Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Connection Material
Copper Alloy
For Use With
Receptacle Housing
Max. Temp.
105°C
Hole Center to Center
5.08 mm
Material
Glass-Filled Polyester
Number of Rows
2
Contact Type
Tab
Current Rating
9.5 A
Number of Contacts
6
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.