Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D5300 TAB HSG 4P/XX

  • Mfr # 1-1747820-2

  • Zoro # G400955594


product price: $1.89
/ea
Sold in multiples of 41 for $77.49

Key Features

Color
Black
Number of Rows
2
Series
5000
Max. Voltage
630V AC/DC
Height
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747820-2
Zoro #
G400955594
UPC #
-
Country of Origin
China

Dimensions

Height
47 mm
Width
0.89 in
Length
1.332 in

Details

Color
Black
Item
Connector
Number of Rows
2
Series
5000
Max. Voltage
630V AC/DC
Green Environmental Attribute
Halogen Free
Hole Center to Center
10.16 mm
Connector Type
Plug
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Receptacle Housing
Material
Glass-Filled Polyester
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Tab
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.