
Definite Purpose Contactor, 100V DC, 1 P, #6-32 Stud
Mfr # 8-1616960-9
Zoro # G500980120
product price: $16,284.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
100V DC
Number of Poles
1
Terminal Connection Type
Stud
Terminal Configuration
6-32 UNF-2A
Mounting Type
Chassis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1616960-9
Zoro #
G500980120
UPC #
-
Country of Origin
United States
Details
Item
Definite Purpose Contactor
Coil Voltage
100V DC
Number of Poles
1
Terminal Connection Type
Stud
Terminal Configuration
6-32 UNF-2A
Mounting Type
Chassis
Contactor Type
Sealed
Coil Voltage Rating
100 VDC
Mounting Plate
With
Contact Arrangement
SPST NC
Arc Cover
Without
Torque
7.5 in-lbs in-lbs
Actuating System
DC
Contact Current Rating
0.125, 0.208333333333333
Coil Termination
6-32 UNF-2A
Coil Voltage (Max)
100 VDC
Pole Configuration
1
Product Type
Contactor
Series
8-1616
Full Load Current - Inductive
5A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.