Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E.I. 4P CAP F.H.STD TYPE

  • Mfr # 172211-4

  • Zoro # G501040885


product price: $0.44
/ea
Sold in multiples of 262 for $115.28

Key Features

Number of Rows
1
Standards
UL
Color
Natural
Material
Nylon
Height
6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172211-4
Zoro #
G501040885
UPC #
-
Country of Origin
India

Dimensions

Height
6.4 mm
Length
12.9 mm

Details

Item
Connector
Number of Rows
1
Standards
UL
Color
Natural
Material
Nylon
Application
Power, Signal
Hole Center to Center
2.5 mm
Number of Contacts
4
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Max. Temp.
95°C
Max. Voltage
250V AC; 350V DC
Contact Type
Pin
Current Rating
2 A
Flammability Rating
UL 94 V-0
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.