
EMBOSS TAPE DDR3 204P 8H RVS Au 0.76
Mfr # 2-2013298-3
Zoro # G501041325
product price: $11.65
/eaSold in multiples of 150 for $1,747.50
Key Features
Max. Temp.
85°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Features
With Floating Peg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2013298-3
Zoro #
G501041325
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Socket
Max. Temp.
85°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Features
With Floating Peg
Number of Rows
2
Number of Contacts
204
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Hole Center to Center
0.6 mm
Terminal Finish
Gold Plated
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.