Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMV.3/4.SG.1.M20.G

  • Mfr # 1106401-4

  • Zoro # G401016980


product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns

Key Features

Color
Gray
Features
Sealable
Width
2.01 in
Material
Aluminum
Length
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106401-4
Zoro #
G401016980
UPC #
-
Country of Origin
Poland

Dimensions

Width
2.01 in
Length
48 mm
Height
1.22 in

Details

Item
Housing
Color
Gray
Features
Sealable
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.