
EMVK.24/64SG.2.M40G
Mfr # 1106460-2
Zoro # G601016858
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
150 mm
Height
3.15 in
Width
2.205 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1106460-2
Zoro #
G601016858
UPC #
-
Country of Origin
Czechia
Dimensions
Length
150 mm
Height
3.15 in
Width
2.205 in
Details
Item
Housing
Color
Black
Material
Aluminum
Series
24
Features
Protection Against Electro-Magnetic Interference; Pressure Tight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.