
EP2.5 Shrouded HDR ASSY 16P VE
Mfr # 1-2132230-6
Zoro # G300937133
product price: $0.81
/eaSold in multiples of 103 for $83.43
Key Features
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.2 A
Standards
UL Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2132230-6
Zoro #
G300937133
UPC #
-
Country of Origin
China
Dimensions
Width
0.252 in
Height
8.8 mm
Length
42.5 mm
Contact Plating Thickness
2.03 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.