Zoro Homepage

EP2.5 Shrouded HDR ASSY 6P VERT w/o boss

  • Mfr # 2132415-6

  • Zoro # G600938670


product price: $0.32
/ea
Sold in multiples of 288 for $92.16

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132415-6
Zoro #
G600938670
UPC #
-
Country of Origin
China

Dimensions

Width
0.252 in
Height
8.8 mm
Length
20 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
4.2 A
Standards
UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Features
Shrouded
Material
Nylon
For Use With
Connector/Cable Assembly
Hole Center to Center
2.5 mm
Connection Material
Brass
Max. Temp.
105°C
Current Rating
4.2 A
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.