Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EP2.5 SHROUDED HDR ASSY 9P VERTICAL

  • Mfr # 1969730-9

  • Zoro # G900939377


product price: $0.57
/ea
Sold in multiples of 191 for $108.87

Key Features

Color
Natural
Application
Power
Current
4.2 A
Maximum Operating Temperature
105 Degrees C
Terminal Type
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969730-9
Zoro #
G900939377
UPC #
-
Country of Origin
China

Dimensions

Length
22 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Application
Power
Current
4.2 A
Maximum Operating Temperature
105 Degrees C
Terminal Type
Solder
Max. Temp.
105°C
Features
Shrouded
Hole Center to Center
2.5 mm
Contact Finish
Tin over Nickel; Tin Plated
Current Rating
4.2 A
Number of Rows
1
Number of Contacts
9
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.