Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cables / Networking Cables Cordset Ind/Comm 2M Solid Core

  • Mfr # 1-1546451-4

  • Zoro # G305782073


product price: $75.49
/ea
Sold in multiples of 2 for $150.98
Free Shipping & Returns

Key Features

Shielded
No
Cable Construction
PVC Stranded
Connector Type (End A)
Plug
Performance Category
Cat 5e
Boot
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546451-4
Zoro #
G305782073
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Assembly Length
6.56 ft
Wire Size
404 CMA, 24 AWG

Details

Shielded
No
Cable Construction
PVC Stranded
Connector Type (End A)
Plug
Performance Category
Cat 5e
Boot
Without
Operating Temperature Range
-4 to 176°F
Wiring Pattern
RJ45
Configuration
Double-Ended
Product Style
Circular
Product Type
Accessory
Connector Type (End B)
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.