Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F-F REC HSG 6P GREEN

  • Mfr # 1-171432-5

  • Zoro # G000955246


product price: $1.45
/ea
Sold in multiples of 60 for $87.00

Key Features

Color
Green
Length
0.945 in
Hole Center to Center
9.2 mm
Max. Temp.
105°C
Terminal Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-171432-5
Zoro #
G000955246
UPC #
-
Country of Origin
Japan

Dimensions

Length
0.945 in

Details

Color
Green
Item
Terminal Housing
Hole Center to Center
9.2 mm
Max. Temp.
105°C
Terminal Type
Receptacle
Material
Nylon
Insulated
No
Connector Terminates To
Wire & Cable
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.