
FAST 250 REC 0.75-1.5 MM2 0.45 PLAIN BR
Mfr # 5-160465-1
Zoro # G800979718
product price:Â $0.15
/ea
Sold in multiples of 6000 for $900.00
Key Features
Connection Type
F-Crimp
Wire Range
18 to 15 AWG
Insulation Type
Non-Insulated
Overall Length
0.748 in
Seam
Open
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-160465-1
Zoro #
G800979718
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.748 in
Details
Connection Type
F-Crimp
Wire Range
18 to 15 AWG
Insulation Type
Non-Insulated
Seam
Open
Max. Temp.
194 Degrees F
Connection Material
Brass
Standards
CSA Certified; UL Rating
Terminal Type
Quick Connect Receptacle
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Terminal Orientation
Straight
Insulation Dia
0.118 to 0.169 in
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.