Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTIN FASTON TAB HOUSING 8P

  • Mfr # 1241967-8

  • Zoro # G700941402


product price: $1.15
/ea
Sold in multiples of 71 for $81.65

Key Features

Insulation Color
Natural
Insulation Type
Non-Insulated
Overall Length
1.21 in
Max. Temp.
221 Degrees F
Terminal Type
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241967-8
Zoro #
G700941402
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.21 in

Details

Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Terminal Type
Tab
Mounting Type
Panel Mount
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.