Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 110 0.5-1.0MM2 TPBR LP

  • Mfr # 160625-2

  • Zoro # G500965974


product price: $0.56
/ea
Sold in multiples of 139 for $77.84

Key Features

Wire Size
20 - 17 AWG
Overall Length
.551 in
Terminal Type
Receptacle
Wire Insulation Diameter (Max)
.118 in
FASTON
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160625-2
Zoro #
G500965974
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
20 - 17 AWG
Overall Length
.551 in
Wire Insulation Diameter (Max)
.118 in
Receptacle Stock Thickness
.01 in
Mating Tab Thickness
.02 in
Mating Tab Width
.11 in
Accepts Wire Insulation Diameter Range
.08 - .118 in

Details

Terminal Type
Receptacle
FASTON
Yes
Discrete Wire Type
Stranded
Fully Insulated
No
Connection Capacity
Single
Plating Material
Tin
Mating Retention Type
Dimple
Crimp Type
F-Crimp
Contact Base Material
Brass
Terminal Orientation
Straight
UL Rating
Listed
Disconnect Type
Quick Connect
Terminates To
Wire & Cable
Wire/Cable Type
Discrete Wire
CSA Certified
Yes
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.