Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .110 (2.8 MM) PCB TAB TPCUBR

  • Mfr # 61968-1

  • Zoro # G800941708


product price: $0.16
/ea
Sold in multiples of 4000 for $640.00

Key Features

Application
Printed Circuit Board
Standards
CSA Certified; UL Rating
Connection Type
Through Hole
Max. Temp.
230 Degrees F
Terminal Type
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61968-1
Zoro #
G800941708
UPC #
-
Country of Origin
United States

Details

Application
Printed Circuit Board
Standards
CSA Certified; UL Rating
Connection Type
Through Hole
Max. Temp.
230 Degrees F
Terminal Type
Tab
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.