Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 110 TAB 22-18 AWG TPBR

  • Mfr # 63138-1

  • Zoro # G400941351


product price: $0.16
/ea
Sold in multiples of 4500 for $720.00

Key Features

Insulation Type
Non-Insulated
Wire Range
22 to 18 AWG
Connection Type
F-Crimp
Overall Length
5/8 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63138-1
Zoro #
G400941351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in

Details

Insulation Type
Non-Insulated
Wire Range
22 to 18 AWG
Connection Type
F-Crimp
Seam
Open
Standards
CSA Certified; UL Rating
Connection Material
Brass
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Terminal Type
Quick Connect Tab
Application
Wire & Cable
Insulation Dia
0.07 to 0.13 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.