Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 187 FLAG REC 20-16 AWG NPSTL

  • Mfr # 63696-1

  • Zoro # G200980338


product price: $0.13
/ea
Sold in multiples of 6000 for $780.00

Key Features

Insulation Type
Non-Insulated
Terminal Type
Flag
Standards
CSA Certified; UL Rating
Seam
Open
Connection Type
F-Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63696-1
Zoro #
G200980338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.53 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Terminal Type
Flag
Standards
CSA Certified; UL Rating
Seam
Open
Connection Type
F-Crimp
Features
Wire Insulation Support
Connection Material
Steel
Wire Type
Stranded, Discrete Wire
Wire Range
0.51 to 1.31 mm²
Application
Wire & Cable
Contact Plating Material
Nickel
Insulation Dia
0.11 to 0.17 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.