Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .187 PIGGY-BACK REC 20-16 AWG BR

  • Mfr # 62026-2

  • Zoro # G900979779


product price: $0.24
/ea
Sold in multiples of 3500 for $840.00

Key Features

Wire Range
0.51 to 1.31 mm²
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Overall Length
0.615 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62026-2
Zoro #
G900979779
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.615 in

Details

Wire Range
0.51 to 1.31 mm²
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Tab & Receptacle
Connection Material
Brass
Features
Wire Insulation Support
Application
Wire & Cable
Contact Plating Material
Unplated
Terminal Orientation
Piggyback
Insulation Dia
0.09 to 0.13 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.