Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 187 PIGGYBACK 16-20AWG TPBR

  • Mfr # 62228-1

  • Zoro # G700966634


product price: $0.46
/ea
Sold in multiples of 700 for $322.00

Key Features

Wire Size
.51-1.31 mm2
Overall Length
635 in
Terminal Type
Tab & Receptacle
Receptacle Stock Thickness
.014 in
Accepts Wire Insulation Diameter Range
.09 - .13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62228-1
Zoro #
G700966634
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.51-1.31 mm2
Overall Length
635 in
Receptacle Stock Thickness
.014 in
Accepts Wire Insulation Diameter Range
.09 - .13 in
Plating Thickness
40 µin
Wire Insulation Diameter (Max)
.13 in
Mating Tab Width
.187 in
Mating Tab Thickness
.02 in

Details

Terminal Type
Tab & Receptacle
Connection Capacity
Single
Terminates To
Wire & Cable
Fully Insulated
No
Plating Material
Tin
Terminal & Splice Style
Tab & Receptacle
Discrete Wire Type
Stranded
Terminal Orientation
Piggyback
Mating Retention Type
Dimple
Insertion Force
Normal
CSA Certified
Yes
FASTON
Yes
Crimp Type
F-Crimp
Wire/Cable Type
Discrete Wire
Disconnect Type
Quick Connect
Wire Insulation Support
With
Contact Base Material
Brass
Barrel Type
Open
UL Rating
Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.