Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 187 REC 0.5-1.5 MM2 0.32 TPPHBZ

  • Mfr # 5-160430-6

  • Zoro # G400979798


product price: $0.12
/ea
Sold in multiples of 8000 for $960.00

Key Features

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 15 AWG
Overall Length
0.59 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-160430-6
Zoro #
G400979798
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.59 in

Details

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 15 AWG
Seam
Open
Standards
CSA Certified; UL Rating
Features
Wire Insulation Support
Connection Material
Phosphor Bronze
Terminal Type
Quick Connect Receptacle
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.09 to 0.13 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.