Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .187 RECEPTACLE 20-16 AWG TPBR

  • Mfr # 60529-2

  • Zoro # G900966878


product price: $0.12
/ea
Sold in multiples of 6000 for $720.00

Key Features

Wire Size
20 - 16 AWG
Overall Length
.53 in
Terminal Type
Receptacle
Terminates To
Wire & Cable
Crimp Type
Tab-Lok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60529-2
Zoro #
G900966878
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.53 in
Plating Thickness
40 µin
Receptacle Stock Thickness
.012 in
Mating Tab Width
.187 in
Locking Lance Height
.035 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.11 - .17 in

Details

Terminal Type
Receptacle
Terminates To
Wire & Cable
Crimp Type
Tab-Lok
Terminal Orientation
Flag
Disconnect Type
Quick Connect
Wire/Cable Type
Discrete Wire
Connection Capacity
Single
FASTON
Yes
CSA Certified
Yes
UL Rating
Listed
Barrel Type
Open
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Insertion Force
Normal
Fully Insulated
No
Wire Insulation Support
With
Mating Retention Type
Locking Lance, Dimple
Contact Base Material
Brass
Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.