Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 205 FLAG REC 20-14 AWG TPBR

  • Mfr # 60195-2

  • Zoro # G700966177


product price: $0.13
/ea
Sold in multiples of 5000 for $650.00

Key Features

Wire Size
.51-2.08 mm2
Overall Length
.53 in
Terminal Type
Receptacle
Disconnect Type
Quick Connect
Mating Tab Width
.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60195-2
Zoro #
G700966177
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.51-2.08 mm2
Overall Length
.53 in
Mating Tab Width
.205 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.11 - .17 in
Locking Lance Height
.035 in
Wire Insulation Diameter (Max)
.17 in
Plating Thickness
40 µin
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Connect
UL Rating
Listed
Insertion Force
Low
Barrel Type
Open
Contact Base Material
Brass
Wire Insulation Support
With
Connection Capacity
Single
Crimp Type
Tab-Lok
Terminates To
Wire & Cable
Wire/Cable Type
Discrete Wire
Discrete Wire Type
Stranded
FASTON
Yes
Plating Material
Tin
Mating Retention Type
Dimple, Locking Lance
Terminal Orientation
Flag
CSA Certified
Yes
Fully Insulated
No
Terminal & Splice Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.