Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 FLAG REC 13-17 AWG BR

  • Mfr # 180429-2

  • Zoro # G300979652


product price: $0.41
/ea
Sold in multiples of 227 for $93.07

Key Features

Insulation Type
Non-Insulated
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Seam
Open
Wire Range
17 to 13 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180429-2
Zoro #
G300979652
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.653 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Seam
Open
Wire Range
17 to 13 AWG
Standards
UL Rating
Terminal Type
Flag
Connection Type
Tab-Lok
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.098 to 0.15 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.