Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 FLAG REC 18-12 AWG NPCRST

  • Mfr # 41531-1

  • Zoro # G700979702


product price: $0.15
/ea
Sold in multiples of 3500 for $525.00

Key Features

Insulation Type
Non-Insulated
Overall Length
0.67 in
Features
Wire Insulation Support
Connection Type
Tab-Lok
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41531-1
Zoro #
G700979702
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.67 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Features
Wire Insulation Support
Connection Type
Tab-Lok
Seam
Open
Wire Type
Stranded, Discrete Wire
Wire Range
0.82 to 3.31 mm²
Terminal Type
Flag
Connection Material
Steel
Standards
CSA Certified; UL Rating
Application
Wire & Cable
Insulation Dia
0.11 to 0.21 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.